Clearway Flexible PVC Double Impact Door FDSC700BSM096120 - 8' W x 10' H
Write a Review
|
Questions & Answers (0)
Product Description
The durable, flexible door for your application, Clearway's Flexible PVC Impact Door offers maximum clarity and safety, while boasting the lowest lifetime cost of any traffic door option, thanks to the availability of low-cost replacement panels. It features bi-parting crystal-clear, 7mm (.276") thick PVC panels, an adjustable tension spring hinge, and anodized aluminum arm profiles. This door is perfect for any traffic door application in temperatures above zero degrees F. Compliant with federal food safety standards. Quick and easy installation.
PRICE
$2,769.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8'0" ft |
| Height | 10'0" ft |
| Weight | 198 lbs |
Product Details
| Assembly Required | Yes |
| Style | With Frame |
| Material | 0.276" thick PVC Plastic |
| Color | Clear |
| Door Type | Double Door |
| Manufacturers Part Number | FDSC700BSM096120 |
| Brand | Clearway |
Compliance & Certifications
| Certifications | FDA, USDA |