Global Industrial
Model # :WB706CP38
Global Industrial Lower Steel Shelf, 96"W x 14"D, Gray
|
Questions & Answers (0)
Product Description
Lower Shelf
Add space to any workbench. Steel with gray powder coat finish. 14" deep shelf with a 2" back stop that helps retain contents. The item ships two of 48" shelves to make up the 96" shelving unit. Includes hardware for easy installation.
Add space to any workbench. Steel with gray powder coat finish. 14" deep shelf with a 2" back stop that helps retain contents. The item ships two of 48" shelves to make up the 96" shelving unit. Includes hardware for easy installation.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 14 in |
| Height | 2 in |
| Weight Capacity | 100 lbs |
| Weight | 36 lbs |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 706CP38 |
| Brand | Global Industrial |