Pro-Line Steel Shelf W/ ESD Laminate Safety Edge, 60"W x 12"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line CSPL-1260C-A31 60"L X 12"D Anti-Static Laminate Cantilever Shelf- Gray
Maximize your storage and work area with this easy to install shelf. 60"L x 12"D ESD laminate includes shelf supports and is fully height adjustable. Gray Powder Coat.
*Requires Pro-Line UR60 Uprights*
Maximize your storage and work area with this easy to install shelf. 60"L x 12"D ESD laminate includes shelf supports and is fully height adjustable. Gray Powder Coat.
*Requires Pro-Line UR60 Uprights*
PRICE
$249.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Height | 5 in |
| Weight Capacity | 125 lbs |
Product Details
| Assembly Required | Yes |
| Type | Upper Shelf |
| Color | Gray |
| Edge Type | Safety |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | CSPL-1260C-A31 |
| Top Material | ESD Laminate |
| Brand | Pro-Line |