Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dyna-Glo

Model # :WBB2240691

MPN #: GBF30DTDG-4

Dyna-Glo LP/NG Dual Fuel Blue Flame Vent Free Thermostatic Garage Heater GBF30DTDG-4 - 30,000 BTU

Product Description
Dyna-Glo™ LP/NG Dual Fuel Blue Flame Vent Free Thermostatic Garage Heater GBF30DTDG-4 - 30,000 BTU

Dyna-Glo wall heaters are the ideal choice for safe, indoor supplemental heating. These heaters are great for use in your garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Blue Flame Garage Heaters burn with 99.9% efficiency, and operates on Liquid Propane or Natural Gas. Thermostat control knob automatically maintains your ideal heat level. Not for sale in Austin & Houston Texas, Minnesota, New York City, California or Canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from local gas company.

Features:
  • INNOVATIVE – Can be operated with Propane OR Natural Gas
  • DEPENDABLE - Ideal for daily supplemental or emergency use, such as power outages
  • ECONOMICAL - Cut heating bills by warming only occupied areas
  • COMFORT – Heater automatically adjusts to your desired temperature; just like your home thermostat
  • SAFE - Built-in oxygen depletion sensor (ODS) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected & Wrong Fuel Shut-Off
  • CONVENIENT – One continuous press of the battery assisted igniter makes ignition quick & effortless
  • VERSATILE - Includes all necessary hardware & bracket for wall mounting
  • UPGRADEABLE - Separately sold optional Wall Heater Fan (B2240712) distributes heat in a quiet, yet powerful way.
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/16 in
Depth10-1/2 in
Height24-1/8 in
Weight286 lbs
Coverage Area1000 ft²

Product Details

TypeBlue Flame Heater
ColorBlack
Temperature ControlThermostat
Mounting LocationWall
Heat Settings5
MaterialSteel
Ignition TypeElectronic Battery Assisted
Manufacturers Part NumberGBF30DTDG-4
BTU30000 BTU
Fuel TypeNatural Gas, Propane
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA