Hoffman LP2346, Landscape Panels INLINE™, Fits 230x460mm
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Panel Size (D x E) | 8.31 x 17.36 |
Product Details
| Material | Steel |
| Conductive Panel | LP2346G |
| Description | Landscape Panels |
| Color | White |
| Manufacturers Part Number | LP2346 |
| Fits | 230x460 |
| Brand | Hoffman |
Related Products
Hoffman UJ304824M2, Sectionalizing Cabinet, 30.00X48.00X24.00, Steel/Green Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers. Features: Welded 12 gauge steel or .125 aluminum construction (stainless steel available as a modification) When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, ...
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision on door Simple easy-to-remove and install hinge pins ...
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back ...
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back ...
Hoffman UJ482618M2, Sectionalizing Cabinet, 48.00X26.00X18.00, Steel/Green Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers. Features: Welded 12 gauge steel or .125 aluminum construction (stainless steel available as a modification) When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, ...