Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611289

MPN #: AFK1212SS

Hoffman AFK1212SS, Floor Stand Kit, 12x12.06, SS

Product Description
Hoffman AFK1212SS, Floor Stand Kit, 12x12.06, SS

The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Enclosures with Quick-Release Latches have polycarbonate hinges and polyester latches with a padlock provision.

Features:
  • Body is impact-resistant polycarbonate for PCI series andABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI; opaque covers areABS for ABI series
  • Polycarbonate andABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free
PRICE
$985.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12 in
Width, C12.06

Product Details

Manufacturers Part NumberAFK1212SS
MaterialSS Type 304
DescriptionFloor Stand & Kit
BrandHoffman