Renfroe LPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 1000 Lbs Cap, 5/8" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The Model LPA is an ergonomic vertical lifting clamp capable of turning a single plate or member from horizontal to vertical to horizontal through a 180 degree arc. In incorporates an auxiliary push button lock. Permits side loading of lifting shackle to 90 degrees by de-rating of clamp's capacity. The "Lock Open - Lock Closed" feature facilitates attaching and removing the clamp from the plate. The Model LPA incorporates a pivoting shackle that permits side loading of the lifting shackle at 100 percent of rated capacity from vertical to 30 degrees, 75 percent of rated capacity between 30 and 45 degrees, and 50 percent of rated capacity between 45 and 90 degrees. Made In The USA.
PRICE
$1,079.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Height | 5 in |
| Weight Capacity | 1000 lbs |
| Weight | 4-1/8 lbs |
| Throat Depth | 2 in |
| Max Plate Thickness | 0.625 in |
| Bail Opening | 1.125 in |
| Grip Range | 0 - .625 in |
| Working Load Limit | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LPA-00.50-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |