Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609552

MPN #: LSC302515

Hoffman LSC302515 INLINE™ Hinged Door Encl, Type 4, 300x250x150mm

Product Description
Hoffman LSC302515 INLINE™ Hinged Door Encl, Type 4, 300x250x150mm

Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Features:
  • 180-degree door opening
  • Removable hinge pins
  • Self-grounding, slotted quarter-turn latch
PRICE
$215.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H11.08 x 7.30 in
Panel Size (D x E)11.06 x 9.09 in
A x B x C11-13/16 x 9-13/16 x 5-15/16 in

Product Details

Type4
MaterialSteel
Conductive PanelLP3025G
DescriptionHinged-Door Enclosures, Type 4
ColorGray
Manufacturers Part NumberLSC302515
PanelLP3025
BrandHoffman