Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dukap

Model # :WBB2569794

MPN #: O-DK-P080-AB

DUKAP® Lugano 4 Piece Rattan Outdoor Sofa Seating Set w/ Cushions

Product Description
Modern style all weather patio 4 piece set with thick waterproof cushions for superior comfort. Made of a solid powder coated steel frame and beautifully wrapped in a natural two-tone wicker with Gray cushions, cushions have straps to secure them against the frame and avoid them from slipping always remaining in place. Easy to assemble and move around, this outdoor furniture sofa group will add a touch of class to any outdoor venue. The layout includes two armchairs, one loveseat and one table with a 5mm tempered glass. It requires low maintenance and will last for years.

Features:
  • Natural Frame, Black Legs and Gray Cushions
  • Powder coated steel frame wrapped in rattan
  • UV protected, weather and waterproof frame and cushions
  • Ready and easy to assemble
  • Set includes two armchairs, one loveseat and one table
  • 5mm tempered glass tabletop with suction cups included
  • Thick and soft waterproof cushions with straps to secure against the frame for superior comfort and removable covers for easy washing
  • Cushion thickness 2 inches
  • Armchair
    Seat cushion: 15-3/4" x 19" x 2" inches
    Backrest Pillow: 17-1/2" x 7-1/2" x 14-1/2" inches
  • Loveseat
    Seat cushion: 42" x 19" x 2" inches
    Backrest Pillow 17-1/2" x 7-1/2" x 14-1/2" inches
  • Seat Height: 15" inches
  • Seat Depth: 19" inches
  • Wicker PE Rattan, Powder coated steel frame and Polyester cushions
  • Loveseat capacity 550 lbs
  • Armchair capacity 280 lbs
  • 1 Year Warranty


PRICE
$909.00

This product will be restocked by Dec 31, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Width19 in
Seat Depth19 in
Seat Height15 in
Table Width19-11/16 in
Table Height15 in
Table Length33-1/2 in

Product Details

TypeLoveseat Conversation Set
Number of Pieces4
Frame Color FamilyBlack
ColorGray
Table Top Color FamilyClear
Cushion IncludedYes
Number of Seats4
Seat Color FamilyGray
MaterialRattan
Table Top MaterialGlass
Frame MaterialSteel
Manufacturers Part NumberO-DK-P080-AB
Seat MaterialPolyester
CollectionLugano
ShapeRectangular
BrandDukap

Warranty

Warranty1 Year