Waldmann Lumatris LED, MSAL 24 S, 24V DC, 8W, Side Connection, Light Forming, 9.7" x 3.7"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113094000-00596722 LUMATRIS with specially designed optics in six sizes. Surface or flush mount options. Repels coolants, lubricants, vibration in tough environments
PRICE
$515.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.7 in |
| Width | 3.7 in |
| Height | 1.6 in |
Product Details
| Type | Machine Light |
| Lens | Glass |
| Average Life | 50000 hr |
| Color Temperature | 5600/6000 K |
| Color | silver |
| CRI | >80 |
| Beam Angle | 90 ° |
| Wattage | 8 W |
| Voltage | 24 DC V |
| Material | Aluminum/ Borosilicate Glass |
| Description | Lumatris LED, MSAL 24 S, 24V DC, 8W, Side Connection, Light Forming, 9.7 x 3.7 |
| Package Quantity | 1 |
| Manufacturers Part Number | 113094000-00596722 |
| Bulb Type | LED |
| Mounting Style | Rail, Tap Hole |
| Lumens | 570 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |