- 8.5W LED Fixture
- 50,000 Hour maintenance free life
- IP67 rated
- 40 degree beam spread
- Die cast aluminum body anodized, black
- CRI- >80
- 12-28V AC & 12-40V DC
- 5000K Light
- Glass screen
Waldmann 113185000-00680293 LED Task Light Pivoting Head, 8.5W, 40 Degree Flood, 5000K, IP67,
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Average Life | 50000 hr |
| Wattage | 8.5 W |
| Voltage | 12-28 AC & 12-40 DC V |
| Color Temperature | 5000 K |
| Material | Aluminum |
| System Of Protection | IP 67 |
| Color | Black |
| Manufacturers Part Number | 113185000-00680293 |
| Bulb Type | LED |
| Base Type | Screw |
| Brand | Waldmann Lighting |