x

Take 15% off your entire order!

Offer applied at checkout

+

Elkay® DRKAD371755R4 Lustertone Classic Stainless Steel Double Bowl Drop-in Classroom ADA Sink

Elkay® DRKAD371755R4 Lustertone Classic Stainless Steel Double Bowl Drop-in Classroom ADA Sink

Item #: WBB380035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Elkay LK35, Drain Fitting, 3-1/2" Dia., 4-1/2" Top Dia.

    $52.95

  • Elkay LK99, Chrome Basket Strainer & Tail Piece For Kitchen

    $72.95

  • Elkay® LKWBG1116SS Stainless Steel Bottom Grid 10-1/2"Lx15"W

    $94.95

$1,508.00 up to 40% OFF

Price: $909.00

$151.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Elkay Lustertone Classroom Sink, DRKAD371755R4

FTN W/SNK BWL, 4 hole, 18 gauge, 6.5 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 2 Bowls
  • Min. Cabinet Size: 42
Lustertone sink and fountain bowl combination feature highest quality sink bowls seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Drain Openings: 3-1/2 in large bowl, 2 in fountain bowl. Slotted hole allows for vandal-resistant bubbler.

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER DRKAD371755R4
  • COMPARTMENT QUANTITY 2
  • WEIGHT LBS 17.5
  • LENGTH INCHES 26-3/8
  • WIDTH INCHES 45
  • HEIGHT INCHES 10-11/16
  • STYLE Right
  • FAUCET CENTERS INCHES 8
  • CONSTRUCTION 304 Stainless Steel
  • MINIMUM CABINET SIZE 42
  • BASIN QUANTITY 2
  • FAUCET HOLES 4
  • STEEL GAUGE 18
  • BASIN DEPTH INCHES 6.5
  • MOUNTING TYPE Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® DRKAD371755R4 Lustertone Classic Stainless Steel Double Bowl Drop-in Classroom ADA Sink

Elkay® DRKAD371755R4 Lustertone Classic Stainless Steel Double Bowl Drop-in Classroom ADA Sink

Item #: WBB380035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant