Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798728

MPN #: 4670-SC-0

Kohler® Lustra™ Elongated toilet seat, Open Front, self-sustaining check hinge, White

Product Description
Featuring sturdy, chip-resistant polypropylene construction and a finish that won't stain or peel, the KOHLER® Lustra toilet seat is ideal for commercial or institutional applications. This elongated, open-front seat features self-sustaining check hinges that hold the seat in any raised position up to 11 degrees beyond vertical. The open front also allows for an improved hygiene surface in public settings by reducing contact and limiting splashing.

Features:
  • KOHLER® plumbing products combine beautiful form and reliable function
  • Elongated, open-front toilet seat
  • Self-sustaining hinge resists rotation to prevent slamming with check hinge functionality
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging


PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-5/16 in
Depth19-1/8 in

Product Details

StyleElongated
TypeOpen Front
MaterialPolypropylene
ColorWhite
SeriesLustra
Manufacturers Part Number4670-SC-0
CoverNo
BrandKohler