- Meets ANSI/ISEA 107-2015 Class 3 - Type R
- Water Resistant & Breathable Polyester Soft Shell
- 2 Reflective Material
- Zipper Closure
- Waffle Fleece Lining
- Adjustable Wrist Pull Tabs & Waterproof Zippers/Pockets
- 600D Polyester
- Oxford Reinforced Arm Patches
- Drop Tail Hem and Adjustable Drawstring Waist Cord
- Black Trim
- 1 Front chest pocket with waterproof zipper
- 2 Lower front pockets
- 1 Inside zipper chest pocket with media portal
- 2 Lower inside pockets
- 1 with pen/pencil
- D-Ring
- 25 Washes
Occunomix LUX-M6JKT-Y5X High Visibility Soft Shell Jacket, Class 3, Type R, Black/Yellow, 5X
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Weight | 4 lbs |
| Size | 5XL |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI 107-2015 Class 3, Type R |
| Color | Yellow |
| Number of Pockets | 6 |
| Number of Inside Pockets | 2 |
| Style | Softshell |
| Closure Type | Zipper |
| Material | Breathable Polyester |
| Front Closure | Zipper |
| Description | Water Resistant Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LUX-M6JKT-Y5X |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Number of Outside Pockets | 2 |
| Brand | OccuNomix |