Aleco® Luxe Collection Strip Door Kit, HTP Black MaxBullet, 4'W x 7'H, Cypress
Write a Review
|
Questions & Answers (0)
Product Description
Transform your entrance with a contemporary twist on a timeless solution. Luxe Collection by Aleco® is crafted from high-quality materials, combining durability with aesthetic appeal. Cypress design not only adds a touch of natural elegance but serves as a focal point in any environment. This strip door maintains a sense of openness, while also providing an effective barrier. The textured bark-like finish evokes the beauty of the outdoors, creating a warm and inviting atmosphere. Perfect for both residential and commercial settings, this luxury strip door system seamlessly blends functionality with sophistication, making it an ideal choice for those looking to subtly bring the outdoors in.
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 84 in |
| Thickness | 1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Easy Installation with MaxBullet Mounting System |
| Material | Vinyl |
| Color | Clear Cypress |
| Manufacturers Part Number | 456494 |
| Brand | Aleco |