Aleco® Luxe Collection Strip Door Kit, HTP Black MaxBullet, 6'W x 8'H, Frost
Write a Review
|
Questions & Answers (0)
Product Description
Transform your entrance with a contemporary twist on a timeless solution. Luxe Collection by Aleco® is crafted from high-quality materials, combining durability with aesthetic appeal. The frost design delicately diffuses light creating a soft, translucent effect that enhances the room's ambiance with a refined, frosty finish. Its glacial design is both visually and tactilely appealing, striking a sophisticated balance between style and practicality. This strip door system maintains a sense of openness, while also providing a degree of separation. Ideal for contemporary interiors, this door is a perfect blend of understated luxury and classic design.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Thickness | 1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Easy Installation with MaxBullet Mounting System |
| Material | Vinyl |
| Color | Clear Frost |
| Manufacturers Part Number | 456501 |
| Brand | Aleco |