Luxor Plastic Utility Cart w/2 Shelves, 500 lb. Capacity, 35-1/4"L x 18"W x 35-1/4"H, Blue
|
Questions & Answers (0)
Product Description
This industrial grade cart offers a generous work surface with plenty of space that suits a variety of needs; ideal for food service applications. Molded plastic shelves and legs won't stain, scratch, dent or rust and offer 500 lb. of weight capacity (evenly distributed loads). Rolls smoothly with 5" ball-bearing swivel casters (2 with locking brake). Assembles easily. Made in USA. Lifetime Limited Warranty!
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/4 in |
| Width | 18 in |
| Height | 35-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 23 lbs |
| Wheel Diameter | 5 in |
| Shelf Depth | 2-1/2 in |
| Shelf Clearance | 22-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Cart |
| Shelf Type | Tray |
| Color | Blue |
| Wheel Type | Rubber Swivel, 2 W/ Brakes |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | Shelf Tub Cart |
| Manufacturers Part Number | EC11HD-BU |
| Brand | Luxor |