Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WB987558

MPN #: PS4000C

Luxor 4-Shelf Mobile Presentation Workstation with Cabinet, 18"W x 30"D x 40-1/4"H, Dark Gray

Product Description
LUXOR PRESTIGE COMPUTER PRESENTATION WORKSTATION CART
Mobile Audio Visual Cart Is Great For Desktop Or Laptop Computers Used During Presentations!

The Luxor 40" Mobile Presentation Station combines simple design, solid construction and multiple surfaces to deliver a cost-effective solution for office and classroom presentation needs. There is a locking storage cabinet with ventilation and ample shelf space above it to accommodate equipment. A height-adjustable second shelf serves as a keyboard tray whether you are sitting or standing. When it is time to store or use the cart elsewhere, four rolling casters with two locking brakes make maneuvering quick and easy.

Features:
  • Constructed with black powder coat painted steel frame with laminate work surfaces
  • Includes four flat shelves and locking storage cabinet
  • Rolling cart with four silent-roll 3" furniture casters, two with locking brake, for mobility and stability
  • Optional 3-outlet UL-Listed electric assembly with 15' cord
  • Assembly required
PRICE
$269.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width30 in
Height40-1/4 in
Weight69 lbs
Wheel Diameter3 in

Product Details

TypePresentation Cart
Frame Color FamilyBlack
ColorGray
Wheel TypeRubber Swivel, 2 with Brakes
Number of Shelves4
MaterialLaminate, Steel
DescriptionMobile Presentation Station with Cabinet
Frame MaterialSteel
Manufacturers Part NumberPS4000C
Shelf MaterialLaminate
BrandLuxor