The LUXOR | H. WILSON tray-shelf cart transports goods in a variety of environments including warehouses, labs, hospital, schools and more. The utility cart with color options is constructed of lightweight injection molded polyethylene for stain resistance. The cart is also odor and corrosion resistant. The four 4" polyolefin swivel casters include a brake feature and roll smoothly over all surfaces. The shelf clearance is 25". The shelves are 2-3/4" deep to prevent items from rolling off. The push handle is molded on the cart for easy maneuverability. This cart with shelf and color options is also available in red, black, blue, and gray. This industrial cart in several colors includes black choice that contains 50% post-industrial recycled materials.
Luxor | H. Wilson Tray-Shelf Carts - 32"Wx24"D Shelf - 38-1/2"H - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 38-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 35 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 25 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Shelf Capacity | 133 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | TC11 GRAY |
| Brand | Luxor |