- Multipurpose utility cart perfect for use with audio/video equipment and more
- Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
- .25" retaining lip borders flat shelves
- Front pullout shelf
- 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake
- Includes three-outlet UL-Listed electrical assembly with 15' cord
- Maximum weight capacity: 300 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Front pullout shelf: 19.5"W x 15.75"D
- Cabinet interior: 23.25"W x 16.75"D x 18"H
Luxor® Security AV Cart with Front Pull-Out Laptop Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Move and store up to 300 lbs. with this rugged AV cart. Its three durable shelves are made from molded plastic that won't scratch, dent, rust or stain, and each shelf is bordered by a .25" retaining lip to help secure items in place. Four 4" heavy-duty casters, two with locking brake, and a push handled integrated into the top shelf make this heavy-duty cart easy to maneuver.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 34 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 17 & 6 in |
Product Details
| Assembly Required | Unassembled |
| Power | 3 Outlet Power Strip |
| Type | AV Cart w/ Keyboard Shelf |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Style | Includes Sliding Keyboard Shelf |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | ABS Structural Plastic |
| Description | Security AV Cart with Pull-Out Laptop Shelf |
| Frame Material | Plastic |
| Manufacturers Part Number | LP34CLE-B |
| Shelf Material | Plastic |
| Brand | Luxor |