LUXOR SECURITY AUDIO VISUAL CART WITH PULL-OUT LAPTOP SHELF
Plastic Media Cart Is Perfect For Presentations Requiring Laptops & Netbooks!
This audio visual cart is made with structurally reinforced, non-conductive ABS plastic to withstand daily office use. AV cart features a convenient 3-outlet power strip with 15 ft. cord to provide at-the-source electricity. Safety push handle includes an integral cord wrap for convenience. Shelves have retaining lips and a textured surface to prevent valuable equipment from sliding. Mobile media cart rolls smoothly with 4" non-marring rubber swivel casters, 2 with brakes. Assemble easily.
Security Cart with Pull-Out Laptop Shelf features a 19-½" W x 16" D retractable shelf that is perfect for use with laptop or notebook computers, and a lockable 16"H steel storage compartment to protect valuables. Cabinet lock includes two keys.
Limited Lifetime Warranty.
Luxor Security AV Cart with Pull-Out Laptop Shelf 42"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 42 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 17 & 14 in |
Product Details
| Assembly Required | Yes |
| Power | 3 Outlet Power Strip |
| Type | AV Cart w/ Keyboard Shelf |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Style | Includes Sliding Keyboard Shelf |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | ABS Structural Plastic |
| Description | Security AV Cart with Pull-Out Laptop Shelf |
| Frame Material | Plastic |
| Manufacturers Part Number | LP42CLE-B |
| Shelf Material | Plastic |
| Brand | Luxor |