Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications. Top shelf offers 2-3/4" deep tray to contain cargo during transport. Locking Steel Cabinet with twin doors helps keep contents secure. Comfortable push handle has integral cord wrap molded into it. Rolls easily on durable 5" non-marring rubber swivel casters (2 with brakes). Easy, snap-together assembly. Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects. Lifetime Limited Warranty!
Luxor Tray Top Shelf Utility Cart w/Cabinet, 400 lb. Capacity, 32"L x 24"W x 30"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$269.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 400 lbs |
| Weight | 71 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 17-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Cart |
| Shelf Type | Tray |
| Color | Black |
| Wheel Type | Rubber |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | TC12C-B |
| Top Shelf Style | Tray with Cabinet |
| Brand | Luxor |