Avery® Thermal Printer Labels, Address, 1-1/8 x 3-1/2, White, 260 Labels/Box
|
Questions & Answers (0)
Product Description
Durable thermal labels are scratch-resistant, smudge-free, water-resistant and resists dirt, dust and grease. Compatible with select DYMO®, Seiko®, Zebra®, CoStar®, and Pitney Bowes® label printers. "Use by date" indicated on package to guarantee print quality prior to date listed. Permanent adhesive. Label Size - text: 1 1/8 x 3 1/2; Label Color(s): White; Machine Compatibility: PC Label Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 1 1/8 x 3 1/2 in |
Product Details
| Type | Label Maker Rolls |
| Label Color Family | White |
| Package Quantity | 260/Box |
| Description | Thermal Printer Labels |
| Color | White |
| Operating System Compatibility | PC Label Printers |
| Manufacturers Part Number | 4150 |
| Adhesive | Permanent Self-Adhesive |
| Brand | Avery |