Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman LWC237716 INLINE™ Hinged Window Door, 230x770x155mm, Steel/LtGray

Hoffman LWC237716 INLINE™ Hinged Window Door, 230x770x155mm, Steel/LtGray

Item #: WBB1609599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $336.95

Save $16.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman LHC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, 300x250x150mm

Hoffman LHC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, 300x250x150mm

Hoffman A241206LP Wall Mount, Type 12/13 Encl, 24.00x12.00x6.00, Steel/paint

Hoffman A241206LP Wall Mount, Type 12/13 Encl, 24.00x12.00x6.00, Steel/paint

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A1210CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X5.00, Steel/Gray

Hoffman A1210CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X5.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman CP525512, CONCEPT™ HMI Encl W/Black Trim, Type 4, 525x550x120mm

Hoffman CP525512, CONCEPT™ HMI Encl W/Black Trim, Type 4, 525x550x120mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman LWC237716 INLINE™ Hinged Window Door, 230x770x155mm, Steel/LtGray

When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE™ Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Features:
  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large body opening
  • External wall-mounting brackets
  • Seamless foam-in-place gasket
  • Bonding provision on door
  • Grounding stud on body
  • Includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins
  • Self-grounding quarter-turn latches
  • Door opens 180 degrees
  • Window door models include flush-mounted 3/16-in. (4.8-mm) clear polycarbonate window

Weights & Dimensions

  • Window N 28.31 in
  • A x B x C 9.06 x 30.32 x 6.10 in
  • Clear Space Above Panel 5.51 in
  • Mounting Studs J 28.57 in

Product Details

  • Type 4/12
  • Brand Hoffman
  • Description Hinged Window Door, Type 4
  • Material Steel
  • Manufacturers Part Number LWC237716
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman LWC237716 INLINE™ Hinged Window Door, 230x770x155mm, Steel/LtGray

Hoffman LWC237716 INLINE™ Hinged Window Door, 230x770x155mm, Steel/LtGray

Item #: WBB1609599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant