Features:
- Flush-mounted 4.8-mm (3/16-in.) clear polycarbonate window
- 180-degree door opening
- Removable hinge pins
- Self-grounding, slotted quarter-turn latch
Weights & Dimensions
| Window Size (M x N) | 7.83 x 4.24 in |
| Mounting G x H | 9.12 x 5.33 in |
| Panel Size (D x E) | 9.09 x 7.13 in |
| A x B x C | 9-13/16 x 7-7/8 x 5-15/16 in |
Product Details
| Type | 4 |
| Conductive Steel Panel | LP2520G |
| Material | Steel |
| Description | Window Door Enclosure, Type 12 |
| Color | Gray |
| Manufacturers Part Number | LWC252015 |
| Panel | LP2520 |
| Brand | Hoffman |