Lyon® 1-Tier 1 Door Antimicrobial Locker, 18"W x 18"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Lyon® has long been America's leading manufacturer of quality steel medical lockers. You can find our UG5092HSU single tier healthcare locker in hospitals and medical buildings all over the USA. Use this 1 door locker alone or combine it with more lockers to create a full locker system. We proudly manufacture this locker in the USA. We offer these lockers with a durable powder coat finish available in Monorail Gray.
Our UG5092HSU single tier healthcare locker includes 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 6-inch-wide door louvers provide ventilation for the interior of the locker. The 6-inch-high legs provide additional toe room below the locker door. Each locker opening includes a shelf as well as a coat rod and three single prong hooks for hanging coats or bags.
ANTIMICROBIAL FINISH
Our main feature of the UG5092HSU single tier healthcare locker is our special paint with antimicrobial technology. These hospital lockers provide residual protection against the touch transfer of bacteria on the locker surface. These hospital staff lockers also protect against colonization of mold and bacteria in locker corners, seams and on hidden surfaces behind and under the locker. These single tier metal lockers are a must for any place where spread of bacteria is a concern. This includes not only a hospital locker room but also food processing facilities and nursing homes.
NANO-ROLLER TECHNOLOGY
The recessed steel handle sits flush with the locker door and is also less likely to snag on clothing as people walk by. The lift handle includes a hasp inside the recessed cup that can be secured with a user provided padlock. This 1 tier locker features Lyon®'s patent pending Metal Nano-Roller Latching System. Our unique lockbar system on the UG5092HSU single tier door engages both the top and bottom of the frame for additional protection against break-ins. The tamper-resistant nylon lockbar guide ensures a smooth operation and reduces overall noise from opening and closing.
ASSEMBLY AND INSTALLATION
You can order the UG5092HSU single tier healthcare locker either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. The door and frame ship as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon®'s assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly.
We recommend you properly anchor your new UG5092HSU single tier healthcare locker at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon®'s Foot Anchors help prevent lockers with legs from tipping over when they are top heavy.
LOCKS AND ACCESSORIES
Upgrade your UG5092HSU single tier healthcare locker by adding built-in locker locks. Our lockers with recessed lift handles can be fitted with a Zephyr 1930 Built-In Combination Lock. If you prefer a key lock, you can also fit these lockers with a Built-In Flat Key Lock that comes with 2 keys. The top of each locker door is pre-punched to accept a Lyon® Number Plate. It's easier than ever to create your own number sequence.
Our UG5092HSU single tier healthcare locker includes 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 6-inch-wide door louvers provide ventilation for the interior of the locker. The 6-inch-high legs provide additional toe room below the locker door. Each locker opening includes a shelf as well as a coat rod and three single prong hooks for hanging coats or bags.
ANTIMICROBIAL FINISH
Our main feature of the UG5092HSU single tier healthcare locker is our special paint with antimicrobial technology. These hospital lockers provide residual protection against the touch transfer of bacteria on the locker surface. These hospital staff lockers also protect against colonization of mold and bacteria in locker corners, seams and on hidden surfaces behind and under the locker. These single tier metal lockers are a must for any place where spread of bacteria is a concern. This includes not only a hospital locker room but also food processing facilities and nursing homes.
NANO-ROLLER TECHNOLOGY
The recessed steel handle sits flush with the locker door and is also less likely to snag on clothing as people walk by. The lift handle includes a hasp inside the recessed cup that can be secured with a user provided padlock. This 1 tier locker features Lyon®'s patent pending Metal Nano-Roller Latching System. Our unique lockbar system on the UG5092HSU single tier door engages both the top and bottom of the frame for additional protection against break-ins. The tamper-resistant nylon lockbar guide ensures a smooth operation and reduces overall noise from opening and closing.
ASSEMBLY AND INSTALLATION
You can order the UG5092HSU single tier healthcare locker either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. The door and frame ship as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon®'s assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly.
We recommend you properly anchor your new UG5092HSU single tier healthcare locker at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon®'s Foot Anchors help prevent lockers with legs from tipping over when they are top heavy.
LOCKS AND ACCESSORIES
Upgrade your UG5092HSU single tier healthcare locker by adding built-in locker locks. Our lockers with recessed lift handles can be fitted with a Zephyr 1930 Built-In Combination Lock. If you prefer a key lock, you can also fit these lockers with a Built-In Flat Key Lock that comes with 2 keys. The top of each locker door is pre-punched to accept a Lyon® Number Plate. It's easier than ever to create your own number sequence.
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 72 in |
| Body Gauge | 24 ga |
| Door Gauge | 16 ga |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Hasp |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With Legs |
| Number of Doors | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | UG5092HSU |
| Brand | Lyon |
Warranty
| Warranty | Life of the product to original purchaser yr |