+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® Lehigh Outdoor Rocking Chair - White
The Lehigh Rocking Chair has developed quite a fan club with many happy customers and is part of the Lehigh Collection. The elegant styling of the Lehigh Collection lends itself beautifully producing a handsome chair that stands impressively. The smooth, gentle rock of the chair makes it difficult to leave – just refill your iced tea and drift away. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:
Features:
The Lehigh Rocking Chair has developed quite a fan club with many happy customers and is part of the Lehigh Collection. The elegant styling of the Lehigh Collection lends itself beautifully producing a handsome chair that stands impressively. The smooth, gentle rock of the chair makes it difficult to leave – just refill your iced tea and drift away. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:
Features:
- Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
- Realistic: A subtle surface grain texture makes it look just like wood.
- Made in the USA: Proudly and 100% made in Hometown, PA
- Worry free: Leave it outside all year long through sunshine, rain and ice
- Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
- Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
- Stainless hardware: Built with 304 grade stainless steel hardware
- Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
- Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.
Weights & Dimensions
- Depth 36 in
- Width 25 in
- Height 45 in
Product Details
- Collection Lehigh
- Description Lynnport Rocking Chair
- Seat Color Family Tan
- Type Outdoor Chair
- Brand Highwood
- Package Quantity 1
- Material Recycled Plastic
- Style Rocking Chair
- Manufacturers Part Number AD-RKCH1-WHE
- Color Family White
Warranty
- Warranty 12 Year Residential-use/2 Year Commercial-use
Photo/Video Gallery
-
highwood Lynnport Outdoor Rocking Chair - White
-
Lehigh Outdoor Rocking Chair
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.

highwood® Lehigh Outdoor Rocking Chair - White
$369.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories