Model # :WBB3248546
MPN #: PP091807TXSUS1
Lyon® 10 Tier 10 Door Cell Phone Locker w/ Hasp Lock, 9"W x 18"D x 78"H, Putty, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Lyon® has long been America's leading manufacturer of quality Metal Lockers. You can easily add quick cell phone storage for any facility with our 10-tier cell phone lockers. Restaurants or retail stores use these metal personal lockers when employee break room space may be limited. We designed the units to be compact so you can install them near work areas. Offering small lockers for valuables removes the need for a secured storage room. You can Lyon® has long been America's leading manufacturer of quality Metal Lockers. You can easily add quick cell phone storage for any facility with our 10-tier cell phone lockers. Restaurants or retail stores use these metal personal lockers when employee break room space may be limited. We designed the units to be compact so you can install them near work areas. Offering small lockers for valuables removes the need for a secured storage room. You can use these 10-tier lockers either as a standalone unit or combine it with more lockers to create a full locker system. We proudly manufacture these employee lockers in the USA.
Our 10-tier cell phone lockers include 18-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 6-inch-high legs provide additional toe room below the locker door. The steel pull handle includes a hasp so that it can be secured with a user provided padlock. This friction handle features raised bumps that press on the frame hasp to hold the door closed when it is not in use. These lockers come with a durable powder coat paint available in our standard Putty finish.
These 10-tier cell phone lockers ship assembled. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly. We recommend you properly anchor your new metal employee lockers at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon's® Foot Anchors help prevent lockers from tipping over when they are top heavy.
Digital These locks add a convenient option to secure a locker so people don't need to bring their own padlock. These locks come pre-programmed for shared use. A user enters their own 4 digit code to lock the door. Then when they enter it again it unlocks it and resets the lock for the next user. Control RFID cards are also available so you can reset a combination.
Our 10-tier cell phone lockers include 18-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 6-inch-high legs provide additional toe room below the locker door. The steel pull handle includes a hasp so that it can be secured with a user provided padlock. This friction handle features raised bumps that press on the frame hasp to hold the door closed when it is not in use. These lockers come with a durable powder coat paint available in our standard Putty finish.
These 10-tier cell phone lockers ship assembled. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly. We recommend you properly anchor your new metal employee lockers at the time of installation. Lyon® strongly recommends that you anchor your lockers to either the wall or floor or both if possible. Adding Lyon's® Foot Anchors help prevent lockers from tipping over when they are top heavy.
Digital These locks add a convenient option to secure a locker so people don't need to bring their own padlock. These locks come pre-programmed for shared use. A user enters their own 4 digit code to lock the door. Then when they enter it again it unlocks it and resets the lock for the next user. Control RFID cards are also available so you can reset a combination.
PRICE
$479.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 9 in |
| Compartment Depth | 18 in |
| Weight | 66 lbs |
| Door Width | 6-1/4 in |
| Door Height | 6-3/6 in |
Product Details
| Lock Type | Padlock Hasp |
| Color | Putty |
| Door Type | Solid |
| Configuration | 1 Wide |
| Style | Free-Standing |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 10 |
| Manufacturers Part Number | PP091807TXSUS1 |
| Device Compatibility | Cell Phone |
Warranty
| Warranty | 1 yr |