Designed to eliminate metal-to-metal contact for smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. These lockers feature a coat rod. Number plates can be added for quick identification.
Limited lifetime warranty. Lyon recommends anchoring lockers to the floor or wall for safety.
Assembled lockers are not returnable.
Made In USA
Lyon® 1-Tier 3 Door Locker, Recessed Handle, 36"W x 15"D x 78"H, Putty, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Compartment Height | 72 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed |
| Color | Putty |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Style | With Legs |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | PP50323SU |
| Brand | Lyon |