Prime-Line M 6159 Shower Door Handle Set, 2-Inch, Brass
Write a Review
|
Questions & Answers (0)
Product Description
This shower door handle set is constructed from diecast and comes finished in brass. It includes an outside handle with threaded studs and an inside handle with screw holes. It comes complete with fasteners for a quick and easy installation.
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Shower Door Handle Set 2-Inch |
| Color | Brass |
| Manufacturers Part Number | M 6159 |
| Brand | Prime-Line Products |