80/20® 15 Series Deluxe Door Mating Handle
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe door mating handle has a chrome finish which provides corrosion resistance and an aesthetic appearance. It easily attaches with a simple set screw to the stem of the deluxe door handle with pawl kit to provide handles on both sides of a door. The deluxe door mating handle requires no machining services.
PRICE
$16.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
| Width | 4-1/8 in |
| Height | 1-7/8 in |
Product Details
| Type | Door Mating Handle |
| Finish Type | Chrome |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 2052 |
| Brand | 80/20 Inc |