Marathon General Purpose Single Phase ODP Motor, 3/4 HP, 1725 RPM, 115/208-230V, ODP, 56 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase ODP Motor, Capacitor Start Capacitor Run, 3/4 hp, 1725 rpm, 1 speed, 115/208-230v, ODP, 6.6/3.5-3.3 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27 |
| Shaft Diameter | 0.625 |
Product Details
| Efficiency | 81.8 |
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.6/3.5-3.3 A |
| Manufacturers Part Number | C176A |
| Duty | Continuous |
| Service Factor | 1.25 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |