Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084449

MPN #: MDS3030K16

Harloff M-Series Cart Standard Width Tall Cabinet, 6 Drawers, 22"L x 41-2/5"W x 64-1/10"H, Brushed

Product Description
This tall M-Series cart with six drawers is suitable for use as an anesthesia cart, treatment and procedure cart or any of several other types of cart thanks to it's ample storage space and customizable options. As with all M-Series carts, several aspects can be configured to match your preferences including the drawer configuration, color, locking option, and even other heights and widths.

This particular cart comes with a standard key lock and a 3-3-3-3-6-12 drawer configuration with 30" of vertical drawer space making it ideal for use during most procedures. Features include premium 5" Tente® casters, full extension drawer slides, an antimicrobial plastic top, ergonomic push handles, fully curved protective bumpers and Harloff's twelve year manufacturer's warranty. M-Series medical carts with drawers provide the ideal mix of storage, security and customizability giving you an ideal solution for most medical needs.

Features:
  • Choice of lock options
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Industry only fully curved protective bumper
  • Aluminum side rail/push handle mounted on one side
  • Industry best 5" quiet rolling Tente® casters -1 steering caster and 1 braking casters
  • Antimicrobial plastic top, removable
  • Fully customizable drawer configurations
  • 30" of vertical drawer space
  • Cart is latex free and delivered assembled
  • 12-Year Manufacturer's Warranty
  • 1-Year Limited Warranty on any bought-out parts

Drawer Configuration:
  • Four 3" drawers (7.6 cm)
  • One 6" drawer (15.2 cm)
  • One 12" drawer (30.5 cm)

Internal Drawer Dimensions:
  • 24.5" W x 17" D (62.2 x 43.2 cm)

Assembled Dimensions:
  • 43.75" H x 36.75" W x 22" D (111.1 cm H x 93.3 cm W x 55.9 cm D)
  • Cart weight: 150 lbs (68 kg)


PRICE
$1,959.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width41-2/5 in
Depth22
Height64-1/10 in
Weight200 lbs
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey
TypeAcute Care Cart
ColorBrushed Silver
SeriesM-series
Caster Type1 Steering, 1 Braking Caster
Number of Drawers6
Wheel TypeCaster
StyleAnesthesia Cart
Number of Shelves2
MaterialSteel
Manufacturers Part NumberMDS3030K16
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited