Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084145

MPN #: M3DS1824B05

Harloff M-Series Narrow Emergency Cart Short Height,5 Drawers,18"W x 18"L x 34-1/2"H,Brushed Silver

Product Description
This space saving emergency code cart is small enough to squeeze into tight areas, but still establishes a strong presence with five full drawers of storage space for emergency supplies and medications. The cart is configured with a breakaway locking bar with 100 plastic seals for quick access, and can be painted in the traditional red color or any of Harloff's more than twenty other color choices.

This emergency code cart features full extension drawer slides, an antimicrobial plastic top, 3" stem casters (two of them with brakes), a scratch resistant powder coat steel body and Harloff's robust twelve year manufacturer's warranty. If you want to add an IV pole or cardiac board, it's easy to add most commonly requested accessories thanks to pre-threaded mounting holes in the cart body – no drilling required.

Features
  • Sturdy, uni-body steel construction
  • Durable scratch resistant heat sealed powder coat finish
  • Breakaway lock bar or your choice of other lock options
  • Pack of 100 break-away seals
  • 24" of vertical drawer space
  • Full extension drawers slides for easy access
  • Cart is delivered assembled
  • Antimicrobial plastic top, removable
  • Fully customizable drawer configurations
  • 3" (7.6 cm) single wheel stem caster set, full swivel - two with brake
  • Body has pre-threaded accessory mounting holes
  • Latex free
  • 12-Year Manufacturer's Warranty, 1-Year Limited Warranty on any bought-out parts

Drawer Configuration
  • Three 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 9" drawer (22.8 cm)

Internal Drawer Dimensions
  • 12.5" W x 17" D (31.8 cm W x 43.2 cm D)

Assembled Dimensions
  • Work Surface Height: 33.375" (84.8 cm)
  • 34.5" H x 18" W x 18" D (87.6 cm H x 45.7 cm W x 45.7 cm D)
  • Weight: 83 lbs (37.6 kg)
PRICE
$1,465.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Depth18
Height34-1/2 in
Weight83 lbs
Wheel Diameter3 in
Drawer Dimensions12.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeBreakaway Lock
TypeAcute Care Cart
Drawer Configuration(3) 3",(1) 6",(1) 9"
ColorBrushed Silver
SeriesM-series
Number of Drawers6
Wheel TypeCaster
StyleEmergency Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberM3DS1824B05
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited