Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084046

MPN #: MDS2424E05

Harloff M-Series Short Isolation Cart, 5 Drawers & E Lock, 30"W x 22"L x 37-1/4"H, Burgundy

Product Description
One of many isolation carts featured in Harloff's new M-Series line, the MDS2424E05 is the new and improved version of our old 4245E model. Featuring thicker, more aesthetically pleasing drawer pulls and new ergonomic side push handles that can be mounted on either side of the cart, this cart is the perfect option for any facility that is frequently moving isolation carts in hallways. The new ergonomic push handles make the MDS2424E05 much easier to manoeuvre as do the industry's best 5" quiet rolling Tente® casters attached to each corner of the cart. Other features of the MDS2424E05 include full extension drawer slides, the industry's only fully curved protective bumper, a removable antimicrobial plastic top and an electronic pushbutton lock with key lock override that can be programmed in the field. This M-Series cart is constructed of heavy-duty heat sealed powder coat steel and is available in more than 20 different color options. You won't find more reliable isolation carts for the hallways of your facility than the MDS2424E05!

Harloff's new MDS2424E05 isolation cart is one of the new additions to the M-Series line, replacing the old 4245E infection control model. Featuring thicker, more aesthetically pleasing drawer pulls and new ergonomic side push handles that can be mounted on either side of the cart, this cart is the perfect option for any facility that is frequently moving isolation carts in hallways. Other features of the MDS2424E05 include full extension drawer slides, a fully curved protective bumper, a removable antimicrobial plastic top and a basic pushbutton lock with key lock override that can be programmed in the field.

Features:
  • Sturdy, uni-body steel construction
  • Basic electronic pushbutton lock
  • Key lock override
  • Factory set user and supervisor code
  • Cabinet may be programmed in the field
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Antimicrobial plastic top, removable
  • Ergonomic side push handles can be mounted on either side
  • 24" of vertical drawer space
  • Cart is delivered assembled
  • Industry only fully curved protective bumper
  • Fully customizable drawer configurations
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada. 1-year limited warranty on any bought-out parts
  • Made in USA
Drawer configuration
  • Three 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 9" drawer (22.9 cm)
Internal drawer dimensions
  • 18.5" W x 17" D (47 cm x 43.2 cm)
Assembled Dimensions
  • 37.25" H x 30" W x 22" D (94.6 cm H x 76.2 cm W x 55.9 cm D)
  • Weight: 111 pounds (50.3 kg)
Shipping Dimensions
  • Approx shipping weight: 150 pounds (68 kg)
  • Approx shipping dims: 50" H x 33" W x 26" D (127 cm x 99 cm x 66 cm)


PRICE
$2,119.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width30 in
Depth22
Height37-1/4 in
Weight111 lbs
Wheel Diameter5 in
Drawer Dimensions18.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock
TypeAcute Care Cart
Drawer Configuration(3) 3",(1) 6",(1) 9"
ColorBurgundy
SeriesM-series
Caster Type1 Steering, 2 Braking
Number of Drawers5
Wheel TypeCaster
StyleIsolation Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberMDS2424E05
BrandHarloff

Warranty

Warranty12 Limited