Harloff M-Series Six Drawer Anesthesia Cart with MD30-ANS3 Accessory Package, Burgundy
Write a Review
|
Questions & Answers (0)
Product Description
This M-Series cart for anesthesiology supplies has the optimal cart, accessory and drawer configuration ideal for holding your anesthesia and sedation equipment. This cart includes the Harloff's MD30-ANS3 Anesthesia Package which features a back rail, tilt bin, waste container, Sharps container, catheter box, tape dispenser, wire basket, side rails and drawer dividers. The anesthesia cart is constructed with full extension drawer slides, premium casters, protective bumpers and 30" of customizable, vertical drawer space. This comprehensive setup keeps your essential medications, supplies and respiratory support hardware near to every anesthesiologist.
PRICE
$3,699.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 47-5/8 in |
| Height | 66-3/4 in |
| Wheel Diameter | 5 in |
| Drawer Dimensions | 24.5" W x 17" D |
Product Details
| Assembly Required | No |
| Lock Type | Key Lock |
| Type | Acute Care Cart |
| Drawer Configuration | (3) 3",(2) 6",(1) 9" |
| Color | Burgundy |
| Series | M-Series |
| Caster Type | 1 Steering & 2 Braking |
| Number of Drawers | 6 |
| For Use With | Medical Storage |
| Wheel Type | Caster |
| Style | Anesthesia Cart |
| Material | Steel |
| Manufacturers Part Number | MDS3030K06-ANS3 |
| Top Material | Antimicrobial Plastic |
| Brand | Harloff |
Warranty
| Warranty | 12 Limited |