Harloff M-Series Six Drawer Narrow Procedure Cart, Tall Height, Mini Width, Key Lock, Mauve
Write a Review
|
Questions & Answers (0)
Product Description
This narrow Crash Cart can fit in tight spaces while offering healthcare professionals a secure location to store medical supplies. Constructed from a durable heavy-duty steel material, this M-Series emergency cart offers elegant curved drawer pulls, full-extension drawer slides, 30" of vertical drawer space and custom drawer configurations. Supplies stored within the cart are easily accessible and kept secure thanks to the cart's breakaway locking system. This emergency cart comes in over 20 different color options and comes standard with a white antimicrobial plastic top, 3" stem casters (2 with brake) and a twelve year manufacturer's warranty.
*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.
*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.
PRICE
$1,579.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 40-3/4 in |
| Wheel Diameter | 3 in |
| Drawer Dimensions | 12.5" W x 17" D |
Product Details
| Assembly Required | No |
| Lock Type | Breakaway Lock |
| Type | Acute Care Cart |
| Drawer Configuration | (3) 3",(2) 6",(1) 9" |
| Color | Mauve |
| Series | M-Series |
| Caster Type | 1 Steering & 2 Braking |
| Number of Drawers | 6 |
| For Use With | Medical Storage |
| Wheel Type | Caster |
| Style | Emergency Cart |
| Material | Steel |
| Manufacturers Part Number | M3DS1830B06 |
| Top Material | Antimicrobial Plastic |
| Brand | Harloff |
Warranty
| Warranty | 12 Limited |