Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083888

MPN #: MDS3030B06-EMG3

Harloff M-Series Tall Emergency Crash Cart, 6 Drawers, 36-3/4"W x 26"L x 43"H, Cream

Product Description
The M-Series tall emergency crash cart includes Harloff's MDS30-EMG3 Super Stat Emergency Package, a comprehensive array of crash cart accessories to keep your facility prepared for any contingency. This includes a suction shelf, IV pole, sharps container, oxygen tank holder, cardiac board, defibrillator shelf and many, many other essential crash cart accessories. The cart body features industry best Tente® casters for quick movement, top quality drawer slides for easy access and a breakaway bar with 100 seals ensuring each cart is stocked and ready. This is the top of the line Harloff emergency cart, with plenty of drawer space for all your supplies, the mobility to arrive quickly at any emergency and the crash cart accessories you need to hold all necessary medical equipment. Harloff's super stat emergency cart includes the crash carts accessories you need to stay prepared. M-Series carts are designed and built to meet the requirements of today's healthcare market with ergonomic side handles, comfort drawer pulls, expanded lock options and a standard antimicrobial top making things easier for your staff and supporting your infection control initiatives. M-Series carts offer you choices. The MDS3030B06+MD30-EMG3 replaces the Classic model 6411.

Construction
  • Sturdy, uni-body steel construction
Features
  • Choice of lock options
  • Heat sealed powder coat steel break-away lock bar
  • Pack of 100 break-away seals
  • 30" of vertical drawer space
  • Full extension drawers slides for easy access
  • Cart is delivered assembled
  • Antimicrobial plastic top, removable
  • Industry only fully curved protective bumper
  • Fully customizable drawer configurations
  • Durable scratch resistant heat sealed powder coat finish
  • Ergonomic side push handles can be mounted on either side
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Body has pre-threaded accessory mounting holes
  • Latex free
  • 12-Year Manufacturer's Warranty on shipments to US and Canada, 5-Year Manufacturer's Warranty on all other International shipments.
  • 1-Year Limited Warranty on any bought-out parts
Accessories Included
  • Cardiac board and brackets (MD-CARDBRD)
  • Large Utility Basket (BASKETDM)
  • (2) Utility hooks (UHOOKS2)
  • IV pole (MD-IV2)
  • Oxygen tank holder (O2HLDR)
  • Defribrillator Shelf (MD-DEFIB)
  • Locking Sharps Container (5qt) and Glove Box Holder (LKSHRPHOLD5Q-GLV)
  • Suction shelf (SUCTIONSHLF)
  • Toprail, matching cart color (MD30-TOPRAIL)
  • Chart Holder (CHARTHLDRDM)
  • (1 Set) Standard 3" Drawer Dividers (MD30-DIV3-S)
  • (1 Set) Standard 6" Drawer Dividers (MD30-DIV6-S)
  • (2) 3" Exchange Trays with Dividers (EXTRAY3)
Drawer Configuration
  • Three 3" drawers (7.6 cm)
  • Two 6" drawers (15.2 cm)
  • One 9" drawer (22.9 cm)
Internal Drawer Dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)
Overall Cart Dimensions
  • 43.75" H x 36.75" W x 22" D (111.1 cm H x 93.3 cm W x 55.9 cm D) cart only
  • 71.81" H x 48.06" W x 22" D (182.4 cm H x 122.1 cm W x 55.9 cm D) with accessories
  • Cart weight: 213 lbs (96.6 kg)
  • Approximate shipping weight: 252 lbs (114.3 kg)
  • Approximate Shipping Dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$4,349.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width36-3/4 in
Depth26
Height43-3/4 in
Weight213 lbs
Wheel Diameter5 in
Drawer Dimensions24-1/2" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeBreakaway Lock
TypeAcute Care Cart
Drawer Configuration(3) 3",(2) 6",(1) 9"
ColorCream
SeriesM-series
Caster Type1 Steering & 2 Braking
Number of Drawers6
For Use WithMedical storage
Wheel TypeCaster
StyleCrash Cart
MaterialSteel
Manufacturers Part NumberMDS3030B06-EMG3
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited