Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083914

MPN #: M3DS1830K04

Harloff M-Series Tall Isolation Cart, 4 Drawers, Key Lock, 18"W x 18"L x 40-3/4"H, Cream

Product Description
Our popular 3154K classic model cart has a new, improved look and more customization capabilities with the M-Series tall isolation mini cart. This cart is designed to hold all your infection control contents in the four full-extension drawers, but there is 30" of vertical drawer space to work with if you desire to use your own custom drawer configuration. This sturdy cart is built with uni-body steel construction and uses a durable scratch resistant heat sealed powder coat finish exterior (in infection control yellow) that is non-porous and easy to sanitize. Other features include 3" single wheel stem casters, an antimicrobial plastic top and pre-threaded mounting holes for easy attachment of any Harloff accessories. Secure your PPE and other isolation cart contents with a standard key lock, and trust in Harloff's 12-year manufacturer's warranty and long history of medical expertise to provide the perfect isolation cart for your facility. Designed and built to meet the needs of today's healthcare market by securely storing your isolation cart contents. Comfort drawer pulls, expanded lock options and a standard antimicrobial top make things easier for your staff and help support your infection control initiatives. M-Series carts offer you choices. The M3DS1830K04 replaces the Classic model 3154K and 3154KQ.

Features:
  • Sturdy, uni-body steel construction
  • Key lock with two keys
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Antimicrobial plastic top, removable
  • 30" of vertical drawer space
  • Cart is delivered assembled
  • Fully customizable drawer configurations
  • 3" (7.6 cm) single wheel stem caster set, full swivel - two with brake
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada. 1-year limited warranty on any bought-out parts
  • Made in USA
Drawer configuration
  • One 3" drawer (7.6 cm) and three 9" drawers (22.8 cm)
Internal drawer dimensions
  • 12.5" W x 17" D (31.8 cm W x 43.2 cm D)
Assembled Dimensions
  • Work surface height: 39.625" (100.6 cm)
  • Cart dims: 40.75" H x 18" W x 18" D (103.5 cm H x 45.7 cm W x 45.7 cm D)
  • Cart net weight: 95 lbs (43.1 kg)
Shipping Dimensions
  • Approx shipping weight: 120 lbs (54.4 kg)
  • Approx shipping dims: 50" H x 29" W x 24" D (127 cm H x 73.7 cm W x 61 cm D)



PRICE
$1,509.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Depth18
Height40-3/4 in
Weight95 lbs
Wheel Diameter3 in
Drawer Dimensions12.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey
TypeAcute Care Cart
Drawer Configuration(1) 3",(3) 9"
ColorCream
SeriesM-series
Caster TypeFull Swivel - Two with brake
Number of Drawers4
Wheel TypeCaster
StyleIsolation Cart
MaterialSteel
Manufacturers Part NumberM3DS1830K04
BrandHarloff

Warranty

Warranty12 Limited