Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084339

MPN #: MDS3030E16

Harloff M-Series Tall Procedure Cart,6 Drawers & E Lock,36-3/4"W x 22"L x 43-3/4"H,Hammertone Black

Product Description
Keep all your anesthesia medication and essential equipment close by with this M-Series anesthesia and procedure cart. This six drawer cart allows quick access to your anesthesia tools with full extension, smooth gliding drawers slides in your choice of drawer configurations and color. Secure your anesthesia medication with an electronic pushbutton lock featuring a key lock override and factory set user and supervisor codes which can be reprogrammed on-site. Our ergonomic push handles and industry best Tente® casters provide easy transportation between rooms. Organize your anesthesia tools even further with optional accessories such as drawer dividers, back rails, tilt bins or one of our robust anesthesia accessory packages. M-Series anesthesia and procedure carts offer you choices! M-Series anesthesia and procedure carts from Harloff are designed and built to meet the needs of today's anaesthesiologist. Ergonomic side handles, comfort drawer pulls, expanded lock options and a standard antimicrobial top make things easier for your staff and help support your infection control initiatives. M-Series carts help to keep your anesthesia medication, tools and supplies close at hand. The MDS3030E16 replaces classic cart model 7450E.

Features:
  • Sturdy, uni-body steel construction
  • Basic electronic pushbutton lock
  • Key lock override
  • Factory set user and supervisor code
  • Cabinet may be programmed in the field
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Antimicrobial plastic top, removable
  • Ergonomic side push handles can be mounted on either side
  • 30" of vertical drawer space
  • Cart is delivered assembled
  • Industry only fully curved protective bumper
  • Fully customizable drawer configurations
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada, 5-year manufacturer's warranty on all other international shipments
  • 1-year limited warranty on any bought-out parts
  • Made in USA
Optional Accessories
  • Specialty Accessory Package (MD30-ANS)
  • 3-Tier Back Rail System (MD30-RBR3)
  • Aluminium Side Rail (SIDERAIL12)
  • 6-Compartment, 5-Compartment and 4-Compartment Tilt Bins with Rail Clips (TILTBIN6RC, TILTBIN5RC, TILTBIN4RC)
  • We offer a wide variety of 24" drawer dividers, with or without trays, for 3", 6" and 9" drawer heights (MD30-DIV3-B, MD30-DIV3-S, MD30-DIV3-P1, MD30-DIV3-P2, MD30-TRAYDIV3-B, MD30-TRAYDIV3-S, MD30-TRAYDIV3-P1, MD30-TRAYDIV3-P2, MD30-DIV6-B, MD30-DIV6-S, MD30-DIV9-B)
Drawer configuration
  • Four 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 12" drawer (30.5 cm)
Internal drawer dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)
Overall Cart Dimensions
  • 43.75" H x 36.75" W x 22" D (111.1 cm H x 93.3 cm W x 55.9 cm D)
  • Cart weight: 150 lbs (68 kg)
  • Approximate shipping weight: 189 lbs (85.7 kg)
  • Approximate Shipping Dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$2,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/4 in
Depth22
Height43-3/4 in
Weight150 lbs
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock
TypeProcedure Cart
Drawer Configuration(4) 3",(1) 6",(1) 12"
ColorHammertone Black
SeriesM-series
Caster Type1 Steering, 2 Braking
Number of Drawers6
Wheel TypeCaster
StyleGeneral Purpose Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberMDS3030E16
BrandHarloff

Warranty

Warranty12 Limited