Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218397

MPN #: ADS-23310-120HM

Mi-T-M® M Simplex Two Stage Horizontal Air Compressor, 10 HP, 120 Gal. Cap., 175 PSI, 3PH, 230V

Product Description
The M Series air compressors offer several motor configurations and maximum air power, elevating any workspace.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large cartridge intake filter
  • Oil level sight indicator
Motor:
  • Industrial low RPM motor
  • Magnetic start for thermal overload protection
Frame:
  • Powder coated ASME receiver tank
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • ASME safety valves
  • Tank pressure gauge
  • Hour meter
  • Large fly wheel
  • Intake filter/silencer
  • Tank shut-off valve
  • Start/stop control set at 145 to 175-PSI
Limited Warranty:
  • 1 year electric motor
Certification:
  • ASME Boiler and Pressure Vessel Code – U


PRICE
$7,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width26-1/2 in
Height58 in
Weight836 lbs
Tank Size120 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Max PSI175 psi
Start TypeMagnetic Starter
MaterialCast Iron/Stainless Steel
Phase3
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberADS-23310-120HM
Pump TypeTwo-Stage
BrandMi-T-M
TypeTwo Stage Air Compressor
CFM34.2 CFM
Horsepower10 HP
ColorBlack
Amperage26.8 A
Voltage230 V

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified