Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Horse

Model # :WBB1123589

MPN #: IHD6160V1

Iron Horse IHD6160V1, 3HP, Single-Stage Comp, 60 Gal, Vertical, 150 PSI, 11.2 CFM, 1-Phase 208-230V

Product Description
Iron Horse IHD6160V1, 3HP, Single-Stage Comp, 60 Gal, Vertical, 150 PSI, 11.2 CFM, 1-Phase 208-230V

PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height78 in
Weight263.5 lbs
Tank Size60 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI150 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberIHD6160V1
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandIron Horse
TypeSingle-Stage
CFM11.2 CFM
Horsepower3 HP
ColorGray
After CoolerNo
Voltage208-230 V
Air FilterNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME