Accuris M1 Grade Calibration Weight, 10g Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Laboratory balances, from economy to expensive analytical models, require routine calibration and accuracy confirmation. Accuris offers a selection of individual weights and sets that meet the standards for a variety of balance types.
We offer a variety of Class E2, F1, and M1 class weights, individually and in sets. All individual weights are supplied in protective, screw capped plastic containers, and weight sets are supplied in protective carrying cases.
Class M1 Weight Sets
Basic, compact balances with readability in the range of 0.1g to 0.01g can be calibrated with M1 Class weights.
Individual Weights
All individual weights are supplied in protective, screw capped plastic containers. We offer both F1 and M1 class individual weights.
Certificate of Verification
Each individual weight and weight set from Accuris is supplied with an individual Certificate of Verification confirming that the weight(s) meet OIML regulations and tolerances for the specific weight class.
We offer a variety of Class E2, F1, and M1 class weights, individually and in sets. All individual weights are supplied in protective, screw capped plastic containers, and weight sets are supplied in protective carrying cases.
Class M1 Weight Sets
Basic, compact balances with readability in the range of 0.1g to 0.01g can be calibrated with M1 Class weights.
Individual Weights
All individual weights are supplied in protective, screw capped plastic containers. We offer both F1 and M1 class individual weights.
Certificate of Verification
Each individual weight and weight set from Accuris is supplied with an individual Certificate of Verification confirming that the weight(s) meet OIML regulations and tolerances for the specific weight class.
PRICE
$18.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10 Grams |
| Weight | 10 lbs |
| Unit of Measurement | Grams |
Product Details
| Type | Laboratory Balance Scale Accessories |
| Class | OIML Class M1 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | M1 |
| Manufacturers Part Number | W1005-10 |
| Brand | Accuris Instruments |