Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB1957971

MPN #: M10

Ken Forging M10 - Eyebolt - Metric - Shoulder Pattern - M10 x 1.50 - Made In USA

Product Description
Ken Forging M10 - Metric Eyebolt - Shoulder Pattern - M10 x 1.50

Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
25.95
Buy 100+ units
26.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM10 x 1.50 in
Rated Weight Capacity1628 lbs
Eye Outside Dimension46mm
Shank Length35mm in
Eye Inside Dimension27mm

Product Details

Country of OriginMade in USA
Manufacturers Part NumberM10
PatternShoulder
BrandKen Forging