Ken Forging M6 - Eyebolt - Metric - Shoulder Pattern - M6 x 1.00 - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging M6 - Metric Eyebolt - Shoulder Pattern - M6 x 1.00
Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M6 x 1.00 in |
| Rated Weight Capacity | 462 lbs |
| Eye Outside Dimension | 30mm |
| Shank Length | 25.4mm in |
| Eye Inside Dimension | 19mm |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | M6 |
| Pattern | Shoulder |
| Brand | Ken Forging |