M10 x 1.5 x 60mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 mm |
| Size | M10 x 1.5 |
| Head | Hex |
| Unit of Measurement | Metric |
Product Details
| Type | Hex Head Cap Screw |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | BSL10060 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 931/933 |