Clearance
x

Take 15% off your entire order!

Offer applied at checkout

M10X100  Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

M10X100 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

Item #: WBB395988

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M10X100  Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 100

M10X100 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - M8 x 1.25 x 30mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815040

Hex Cap Screw - M8 x 1.25 x 30mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815040

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - M6 x 1.00 x 16mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815008

Hex Cap Screw - M6 x 1.00 x 16mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815008

M10X65  Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

M10X65 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

Free Shipping

M12X90  Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 100

M12X90 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078

Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010

Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1244 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M10 - Pkg of 200

Nord-Lock 1244 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M10 - Pkg of 200

M10X100 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Metric
  • Head Hex ft
  • Length 100 mm
  • Size M10 x 1.50

Product Details

  • Description Hex Head Cap Screw
  • Country of Origin Import
  • Full or Partial Thread Partial
  • Grade Class 10.9
  • Package Quantity 100
  • Material Steel
  • Finish Plain
  • Manufacturers Part Number M10100D93110

Compliance & Certifications

  • Certifications DIN 931
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10X100  Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

M10X100 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

Item #: WBB395988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant