Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB419865

MPN #: M1035D93310

M10X35 Din 933 10.9 Metric Fully Threaded Cap Screw Plain, Pkg of 400

Product Description
M10X35 Din 933 10.9 Metric Fully Threaded Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 mm
SizeM10
HeadHex

Product Details

Country of OriginImport
FinishPlain
Package Quantity400
Manufacturers Part NumberM1035D93310