Model # :WBB417772
MPN #: 3164BHT188
5/16-18X4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 5/16-18 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 3164BHT188 |