NMC M11P No Smoking Area Sign, No Smoking, 4" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
NMC M11P No Smoking Area Sign, No Smoking, 4" X 12", White/Red
Alert visitors of important security policies with no smoking signs.
Alert visitors of important security policies with no smoking signs.
PRICE
$9.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Size | 4 x 12 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Signs |
| Sign Legend | No Smoking |
| Color | B974649 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M11P |
| Brand | Accuform |